- 385 Series Single Cone
- 2 1/4" Straight Bore
- 0.8640" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Material | Steel |
| Cone Width | 0.864 in |
| I.D. | 2 1/4 in |
| Shaft Fillet Radius [Max] | 0.200 in |
| Tolerance | Standard |
| Series | 385 |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Enclosure | Open |
| Weight | 0.86 LB |
| EAN or UPC | 637400533182 |

