- Series 6400 Single Cup
- 5 7/8" OD x 1 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Material | Steel |
| Cup Width | 1 3/4 in |
| Enclosure | N/A |
| I.D. | N/A |
| Series | 6400 |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Origin | Cups |
| O.D. | 5.875 in |
| Cone Width | N/A |
| Tolerance | Standard |
| Weight | 3.57 LB |
| EAN or UPC | 637400534134 |

