- 6400 Series Single Cone
- 3" Straight Bore
- 2.1350" Wide
- 0.380" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.380 in |
| I.D. | 3 in |
| Origin | Cones |
| Cone Width | 2.135 in |
| Material | Steel |
| Enclosure | Open |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Series | 6400 |
| Tolerance | Standard |
| Weight | 5.7 LB |
| EAN or UPC | 637400534158 |

