- 745 Series Single Cone
- 3 1/4" Straight Bore
- 1.8370" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Cup Width | N/A |
| O.D. | N/A |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1.837 in |
| Series | 745 |
| Origin | Cones |
| Material | Steel |
| Enclosure | Open |
| I.D. | 3 1/4 in |
| Weight | 4.95 LB |
| EAN or UPC | 637400534455 |

