- 3 3/4" ID x 6 1/4" OD x 3.738" Inner Ring Width
- 3" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Self-Lubricating | No |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Outer Ring Width | 3 in |
| Dynamic Load Rating | 150900 lbf |
| I.D. | 3 3/4 in |
| O.D. | 6.25 in |
| Enclosure | Double Sealed |
| Insert Material | N/A |
| Outer Race Material | Bearing Quality Steel |
| Spherical Diameter | 5 3/4 in |
| Inner Ring Width | 3.738 in |
| Static Load Rating [Max] | 603700 lbf |
| Weight | 17.2 LB |
| EAN or UPC | 637400018351 |

