| Has Flange | No |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Max] | 300 °F |
| Weight | 0.044 LB |
| EAN or UPC | 637400100971 |
| Has Flange | No |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Max] | 300 °F |
| Weight | 0.044 LB |
| EAN or UPC | 637400100971 |