- 0.375" ID x 1.0625" OD x 1.188" Wide, Standard Series, Teflon Seals (MS27647-6G)
compliances
- 0
| Cage Material | Cageless |
| Material | Steel |
| Inside Dia. | 0.375 in |
| O.D. Type | Straight |
| Precision Level | Standard Series |
| Chamfer - Outer Ring | 0.016 in |
| Chamfer - Inner Ring | 0.005 in |
| Enclosure | Double Sealed |
| Self Aligning | No |
| Lubricant | MIL-G-81322 Grease |
| Outer Ring Width | 1.063 in |
| Seal Material | Teflon |
| Outside Dia. | 1.0625 in |
| Weight | 0.1 LB |
| EAN or UPC | 637400569389 |

