Skip to content Skip to navigation menu
RBC BearingsHM212049X

HM212049X

Tapered Roller Bearing Single Cone
Item #101509990
  • HM212000 Series Single Cone
  • 2 5/8" Straight Bore
  • 1.5100" Wide
  • 0.280" Maximum Shaft Fillet Radius
  • Standard Tolerance
  • w/Keyway Slot
+ Show More + Show Less
RBC BearingsHM212049X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HM212000 Series Single Cone
  • 2 5/8" Straight Bore
  • 1.5100" Wide
  • 0.280" Maximum Shaft Fillet Radius
  • Standard Tolerance
Material Steel
Tolerance Standard
Origin Cones
Enclosure Open
Shaft Fillet Radius [Max] 0.280 in
O.D. N/A
Cone Type Single Cone
Bearing Type Single Cone
I.D. 2 5/8 in
Cup Width N/A
Series HM212000
Cone Width 1.51 in
Bore Type Round Bore w/ Keyway
Weight 2.75 LB
EAN or UPC 637400532406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison