- 4" ID x 5" OD x 2" Wide Inner Ring
| Precision Ground | Yes |
| Shaft Diameter - Slip Fit [Max] | 3.9995 in |
| End Type | N/A |
| I.D. | 4 in |
| Radial Internal Clearance Specification | N/A |
| O.D. | 5 in |
| Enclosure | N/A |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Max] | 4.0011 in |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Press Fit [Min] | 4.0005 in |
| Capacity | N/A |
| Cage Material | N/A |
| Shaft Diameter - Slip Fit [Min] | 3.9987 in |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Fillet Radius | 0.1 in |
| Weight | 3.929 LB |
| EAN or UPC | 637400010980 |

