- 13/16" ID x 1 1/16" OD x 1" Wide Inner Ring
| Fillet Radius | 0.04 in |
| End Type | N/A |
| Capacity | N/A |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| O.D. | 1.0625 in |
| Cage Material | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Inch Type |
| Enclosure | N/A |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Slip Fit [Max] | 0.8122 in |
| Shaft Diameter - Press Fit [Max] | 0.8132 in |
| I.D. | 13/16 in |
| Shaft Diameter - Slip Fit [Min] | 0.8117 in |
| Shaft Diameter - Press Fit [Min] | 0.8128 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.1 LB |
| EAN or UPC | 637400011246 |

