Skip to content Skip to navigation menu
Inner Ring

IR7214C

Inner Ring
Item #104414422
  • 15/16" ID x 1 1/8" OD x 1" Wide Inner Ring
Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/16" ID x 1 1/8" OD x 1" Wide Inner Ring

compliances

  • 0
Radial Internal Clearance N/A
Bore Type Round Bore, Inch Type
Enclosure N/A
Fillet Radius 0.04 in
Cage Material N/A
End Type N/A
Shaft Diameter - Slip Fit [Max] 0.9372 in
I.D. 15/16 in
Shaft Diameter - Press Fit [Min] 0.9378 in
Oil Hole w/Oil Hole
Bearing Design Removable Inner Ring – Straight
Capacity N/A
Shaft Diameter - Press Fit [Max] 0.9382 in
Radial Internal Clearance Specification N/A
Tolerance Iso Class 0 (RBEC 1)
Precision Ground Yes
Shaft Diameter - Slip Fit [Min] 0.9367 in
O.D. 1.125 in
Weight 0.086 LB
EAN or UPC 637400021306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison