Skip to content Skip to navigation menu
Inner Ring

IR7274

Inner Ring
Item #101511474
  • 1 3/16" ID x 1 1/2" OD x 1" Wide Inner Ring
Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/16" ID x 1 1/2" OD x 1" Wide Inner Ring
Precision Ground Yes
Shaft Diameter - Press Fit [Min] 1.1879 in
Capacity N/A
O.D. 1.5 in
I.D. Tolerance +0.0000 in / -0.0005 in
Bearing Design Removable Inner Ring – Straight
Oil Hole w/Oil Hole
Radial Internal Clearance Specification N/A
Cage Material N/A
Fillet Radius 0.06 in
Shaft Diameter - Slip Fit [Min] 1.1865 in
Enclosure N/A
Shaft Diameter - Slip Fit [Max] 1.1871 in
Bore Type Round Bore, Inch Type
End Type N/A
I.D. 1 3/16 in
Shaft Diameter - Press Fit [Max] 1.1883 in
Radial Internal Clearance N/A
Tolerance Iso Class 0 (RBEC 1)
Weight 0.179 LB
EAN or UPC 637400011437
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison