Skip to content Skip to navigation menu
Inner Ring

IR7304

Inner Ring
Item #101524372
  • 1 3/8" ID x 1 11/16" OD x 1" Wide Inner Ring
Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8" ID x 1 11/16" OD x 1" Wide Inner Ring
I.D. 1 3/8 in
Tolerance Iso Class 0 (RBEC 1)
Cage Material N/A
Bore Type Round Bore, Inch Type
Shaft Diameter - Press Fit [Max] 1.3758 in
Fillet Radius 0.06 in
End Type N/A
Bearing Design Removable Inner Ring – Straight
Shaft Diameter - Press Fit [Min] 1.3754 in
Radial Internal Clearance N/A
Radial Internal Clearance Specification N/A
Shaft Diameter - Slip Fit [Max] 1.3746 in
O.D. 1.6875 in
Shaft Diameter - Slip Fit [Min] 1.374 in
Precision Ground Yes
Capacity N/A
Enclosure N/A
Oil Hole w/Oil Hole
Weight 0.212 LB
EAN or UPC 637400011543
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison