- 1 3/8" ID x 1 11/16" OD x 1 1/4" Wide Inner Ring
| Enclosure | N/A |
| Cage Material | N/A |
| Fillet Radius | 0.06 in |
| Precision Ground | Yes |
| Shaft Diameter - Slip Fit [Max] | 1.3746 in |
| O.D. | 1.6875 in |
| Shaft Diameter - Press Fit [Max] | 1.3758 in |
| Shaft Diameter - Press Fit [Min] | 1.3754 in |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Slip Fit [Min] | 1.374 in |
| I.D. | 1 3/8 in |
| Radial Internal Clearance Specification | N/A |
| End Type | N/A |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Oil Hole | w/Oil Hole |
| Weight | 0.265 LB |
| EAN or UPC | 637400011550 |

