- 3 1/4" ID x 4" OD x 2" Wide Inner Ring
compliances
- 0
| Fillet Radius | 0.1 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| O.D. | 4 in |
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Press Fit [Min] | 3.2505 in |
| Bore Type | Round Bore, Inch Type |
| Capacity | N/A |
| I.D. | 3 1/4 in |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| Shaft Diameter - Slip Fit [Max] | 3.2495 in |
| Enclosure | N/A |
| Shaft Diameter - Slip Fit [Min] | 3.2487 in |
| Precision Ground | Yes |
| Shaft Diameter - Press Fit [Max] | 3.2511 in |
| End Type | N/A |
| Cage Material | N/A |
| Weight | 2.354 LB |
| EAN or UPC | 637400012496 |

