- 3 1/2" ID x 4 1/8" OD x 1 3/4" Wide Inner Ring
| Shaft Diameter - Slip Fit [Max] | 3.4995 in |
| Shaft Diameter - Press Fit [Min] | 3.5005 in |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Inch Type |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Max] | 3.5011 in |
| Cage Material | N/A |
| Oil Hole | w/Oil Hole |
| Enclosure | N/A |
| Shaft Diameter - Slip Fit [Min] | 3.4987 in |
| Precision Ground | Yes |
| Capacity | N/A |
| End Type | N/A |
| O.D. | 4.125 in |
| Fillet Radius | 0.1 in |
| Radial Internal Clearance | N/A |
| I.D. | 3 1/2 in |
| Weight | 1.79 LB |
| EAN or UPC | 637400012502 |

