Skip to content Skip to navigation menu
Inner Ring

IR9728

Inner Ring
Item #100740231
  • 3 1/2" ID x 4 1/4" OD x 2" Wide Inner Ring
Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/2" ID x 4 1/4" OD x 2" Wide Inner Ring

compliances

  • MS-51962-39
Oil Hole w/Oil Hole
Bore Type Round Bore, Inch Type
Capacity N/A
End Type N/A
O.D. 4.25 in
Shaft Diameter - Press Fit [Max] 3.5011 in
Enclosure N/A
Shaft Diameter - Press Fit [Min] 3.5005 in
Shaft Diameter - Slip Fit [Min] 3.4987 in
Fillet Radius 0.1 in
Shaft Diameter - Slip Fit [Max] 3.4995 in
Radial Internal Clearance Specification N/A
I.D. Tolerance +0.0000 in / -0.0010 in
Tolerance Iso Class 0 (RBEC 1)
Cage Material N/A
Precision Ground Yes
I.D. 3 1/2 in
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance N/A
Weight 2.521 LB
EAN or UPC 637400012526
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison