Skip to content Skip to navigation menu
RBC BearingsKSP3FS428

KSP3FS428

Control Bearing
Item #101156859
  • 0.19" ID x 0.7774" OD x 0.297" Wide, Standard Series, Teflon Seals (MS27645-3)
RBC BearingsKSP3FS428
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.19" ID x 0.7774" OD x 0.297" Wide, Standard Series, Teflon Seals (MS27645-3)

compliances

  • 0
Outer Ring Width 0.27 in
O.D. Type Straight
Lubricant MIL-G-23827 Grease
Seal Material Teflon
Cage Material Cageless
Self Aligning Yes
Chamfer - Outer Ring 0.022 in
Material Steel
Precision Level Standard Series
Chamfer - Inner Ring 0.005 in
Outside Dia. 0.7774 in
Enclosure Double Sealed
Inside Dia. 0.19 in
Weight 0.03 LB
EAN or UPC 637400582845
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison