- 0.19" ID x 0.7774" OD x 0.297" Wide, Standard Series, Teflon Seals (MS27645-3)
compliances
- 0
| Self Aligning | Yes |
| O.D. Type | Straight |
| Chamfer - Outer Ring | 0.022 in |
| Outer Ring Width | 0.27 in |
| Seal Material | Teflon |
| Outside Dia. | 0.7774 in |
| Lubricant | MIL-G-81322 Grease |
| Chamfer - Inner Ring | 0.005 in |
| Material | Steel |
| Precision Level | Standard Series |
| Enclosure | Double Sealed |
| Cage Material | Cageless |
| Inside Dia. | 0.19 in |
| Weight | 0.03 LB |
| EAN or UPC | 637400582852 |

