- 110 mm ID x 160 mm OD x 70 mm Inner Ring Width
- 55 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Enclosure | Double Sealed |
| Self-Lubricating | No |
| Inner Ring Width | 70 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| I.D. | 110 mm |
| Spherical Diameter | 143 mm |
| Outer Race Material | Bearing Quality Steel |
| Insert Material | N/A |
| Outer Ring Width | 55 mm |
| Dynamic Load Rating | 680 kN |
| O.D. | 160 mm |
| Weight | 10.9 LB |
| EAN or UPC | 637400019914 |

