- 90 mm ID x 130 mm OD x 60 mm Inner Ring Width
- 45 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| I.D. | 90 mm |
| Enclosure | Double Sealed |
| Self-Lubricating | No |
| Outer Race Material | Bearing Quality Steel |
| Dynamic Load Rating | 500 kN |
| Spherical Diameter | 117 mm |
| O.D. | 130 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Inner Ring Width | 60 mm |
| Outer Ring Width | 45 mm |
| Insert Material | N/A |
| Weight | 6.3 LB |
| EAN or UPC | 637400020033 |

