- 1 Inch ID x 1.5 Inch OD x 1 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
| Oil Hole | w/Oil Hole |
| Enclosure | Single Seal |
| Capacity | Standard Capacity |
| Housing Bore - Press Fit [Max] | 1.4997 in |
| Shaft Diameter - Press Fit [Min] | 0.9987 in |
| Radial Internal Clearance Specification | N/A |
| O.D. | 1.5 in |
| Cage Material | Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 1 in |
| Self Aligning | No |
| Origin | Needle Radial |
| Shaft Diameter - Press Fit [Max] | 0.9992 in |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Housing Shoulder Diameter | 1.3125 in |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Slip Fit [Max] | 1 in |
| Inside Diameter Tolerance [Max] | 1.0018 in |
| Inside Diameter Tolerance [Min] | 1.0009 in |
| End Type | Open End |
| Shaft Diameter - Slip Fit [Min] | 0.9995 in |
| Housing Bore - Slip Fit [Max] | 1.501 in |
| Housing Bore - Press Fit [Min] | 1.4987 in |
| Limiting Speed - Oil | 3800 rpm |
| Housing Bore - Slip Fit [Min] | 1.5 in |
| Weight | 0.218 LB |
| EAN or UPC | 637400014605 |

