- 4.125 Inch ID x 5.125 Inch OD x 2 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Single Seal
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Slip Fit [Min] | 4.1241 in |
| Shaft Diameter - Press Fit [Min] | 4.1227 in |
| End Type | Open End |
| Bearing Design | Outer Ring & Roller Assembly |
| Housing Bore - Press Fit [Min] | 5.123 in |
| Precision Ground | Yes |
| I.D. | 4 1/8 in |
| O.D. | 5.125 in |
| Capacity | Standard Capacity |
| Origin | Needle Radial |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Cage Material | Steel |
| Housing Bore - Slip Fit [Max] | 5.1266 in |
| Inside Diameter Tolerance [Max] | 4.1274 in |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| Housing Shoulder Diameter | 4.5625 in |
| Shaft Diameter - Press Fit [Max] | 4.1236 in |
| Housing Bore - Press Fit [Max] | 5.1245 in |
| Enclosure | Single Seal |
| Inside Diameter Tolerance [Min] | 4.1262 in |
| Shaft Diameter - Slip Fit [Max] | 4.125 in |
| Housing Bore - Slip Fit [Min] | 5.125 in |
| Limiting Speed - Oil | 950 rpm |
| Weight | 3.25 LB |
| EAN or UPC | 637400017736 |

