- Series 5005 - General Purpose Hose Reel
- 1/4" Hose x 35 ft Long
- Open - Spring Driven
- 3/8" NPTF Inlet Port
- For Grease Applications
description
- Incorporates contemporary engineering and manufacturing techniques to give trouble-free performance. The standard, low-pressure hose is for air or water service only. The basic reel without hose can be used for air, water, or oil.
applications
- Fleet maintenance facilities
- Woodworking
- Workshop
- Air and water
- Farm and ranch
- Service trucks
- Automotive service centers
- Tire stores
- Industrial
features
- Steel construction
- Compact size
- Full-flow shaft and swivel
- Low-pressure air and water
- Maximum temperature 150 °F (65 °C)
| Hose OD | 0.59 in |
| Inlet Port | 1/4 in, 3/8 |
| Height | 17 1/2 in |
| Compatible Fluids | Grease |
| Length | 16 1/2 in |
| Hose Length | 35 ft |
| Inlet Port Type | NPTF |
| Hose I.D. | 1/4 in |
| Reel Drive | Spring |
| Temperature Range [Max] | 210 °F |
| Pressure [Max] | 3e-037, 5000 psi |
| Temperature Range [Min] | -20 °F |
| w/Hose | Yes |
| Temperature Rating [Max] | 210 °F |
| Weight | 42.0 LB |
| EAN or UPC | 699567001157 |

