- Premium Duty Spring Retractable Reels
- 1/4" Hose I.D.
- 35 ft Hose
- Oil
| Reel Drive | Spring |
| Temperature Range [Max] | 210 °F |
| Hose I.D. | 1/4 in |
| Temperature Range [Min] | -20 °F |
| w/Hose | Yes |
| Hose Length | 35 ft |
| Inlet Port | 3/8 in |
| Pressure [Max] | 2750 psi |
| Compatible Fluids | Oil |
| Weight | 31.0 LB |
| EAN or UPC | 699567000808 |

