Skip to content Skip to navigation menu
Series 5000 Spring Driven Hose Reel

5635OLP78

Series 5000 Spring Driven Hose Reel
Item #105232863
Series 5000 Spring Driven Hose Reel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Incorporates contemporary engineering and manufacturing techniques to give trouble-free performance. Reels are all-steel construction and compact for applications with critical space requirements. All Reelcraft reels have a full-flow shaft and swivel to ensure maximum product delivery. The standard, low-pressure hose is for air or water service only. The basic reel without hose can be used for air, water, or oil.

applications

  • Industrial
  • Pneumatic tools
  • Air and water
  • Farm and ranch
  • Tire stores
  • Electronic assembly
  • Vegetable misting
  • Woodworking
  • Transmission shops

features

  • All-welded, solid-steel, spring-retractable hose reels with hose
  • Temperatures up to 210 °F
  • Heavy-duty brackets
  • Weatherproof, gasketed, spring motor, positive latch
  • Declutching spring arbor
  • Field-adjustable guide arm for wall, floor, and truck mounting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison