- Series 37000 Hose Reel
- 12/24 VDC Power Driven
- w/ Hand Crank
| Temperature Range [Min] | -20 °F |
| Hose OD | N/A |
| Height | 20 1/4 in |
| Compatible Fluids | Chemical Fluids |
| Reel Drive | Hand Crank |
| w/Hose | No |
| Outlet | N/A |
| Pressure [Max] | 3e-037, 300 psi |
| Inlet Port | 1 in |
| Hose Length | 100 ft |
| Temperature Range [Max] | 250 °F |
| Length | 31 in |
| Hose I.D. | 1 in |
| Weight | 54.0 LB |

