- Stainless Steel Spring Retractable Reels
- 1/2" Hose I.D.
- 75 ft Hose
- Air, Oil, Water
| Pressure [Max] | 500 psi |
| w/Hose | No |
| Compatible Fluids | Air, Oil, Water |
| Hose I.D. | 1/2 in |
| Inlet Port | 1/2 in |
| Temperature Range [Min] | -20 °F |
| Hose Length | 75 ft |
| Temperature Range [Max] | 210 °F |
| Weight | 117.0 LB |
| EAN or UPC | 699567002604 |

