- Ultimate Duty Spring Retractable Reels
- 3/4" Hose I.D.
- 50 ft Long Hose
| w/Hose | Yes |
| Hose Length | 50 ft |
| Compatible Fluids | Air, Water |
| Inlet Port | 3/4 in |
| Temperature Range [Max] | 150 °F |
| Pressure | 250 psi |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 3/4 in |
| Reel Drive | Spring |
| Weight | 140.0 LB |
| EAN or UPC | 699567001782 |

