- Ultimate Duty Spring Retractable Reels
- 1" Hose I.D.
- 50 ft Hose
- Oil
| w/Hose | Yes |
| Hose Length | 50 ft |
| Reel Drive | Spring |
| Inlet Port | 1/2 in |
| Pressure [Max] | 2000 psi |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 1 in |
| Compatible Fluids | Oil |
| Weight | 157.0 LB |
| EAN or UPC | 699567001805 |

