- Heavy Duty Spring Retractable Hose Reels
- 1/2" Hose I.D.
- 35 ft Long Hose
| Inlet Port | 1/2 in |
| Reel Drive | Spring |
| Pressure | 2000 psi |
| Hose I.D. | 1/2 in |
| w/Hose | Yes |
| Hose Length | 35 ft |
| Temperature Range [Min] | -20 °F |
| Compatible Fluids | Oil |
| Temperature Range [Max] | 210 °F |
| Weight | 54.0 LB |
| EAN or UPC | 699567007234 |

