- Stainless Steel Spring Retractable Reels
- 1/2" Hose I.D.
- 450 ft Hose
- Air, Chemical Fluids, Oil, Salt Water, Water
| Compatible Fluids | Air, Chemical Fluids, Oil, Salt Water, Water |
| w/Hose | No |
| Hose Length | 450 ft |
| Temperature Range [Max] | 210 °F |
| Pressure [Max] | 3000 psi |
| Hose I.D. | 1/2 in |
| Temperature Range [Min] | -20 °F |
| Inlet Port | 1/2 in |
| Reel Drive | Hand Crank |
| Weight | 35.0 LB |
| EAN or UPC | 699567003571 |

