- Stainless Steel Spring Retractable Reels
- 3/4" Hose I.D.
- 75 ft Hose
- Air, Chemical Fluids, Oil, Salt Water, Water
| Temperature Range [Min] | -20 °F |
| Inlet Port | 3/4 in |
| Hose I.D. | 3/4 in |
| Compatible Fluids | Air, Chemical Fluids, Oil, Salt Water, Water |
| Hose Length | 75 ft |
| Reel Drive | Hand Crank |
| Temperature Range [Max] | 210 °F |
| w/Hose | No |
| Pressure [Max] | 3000 psi |
| Weight | 41.0 LB |
| EAN or UPC | 699567003595 |

