- Series TH7000 - Dual Hydraulic Hose Reel w/o Hose
- 1/4" Hose Capacity
- Open - Spring Driven
- For Hydraulic Cylinders or Tools
description
- Reelcraft's dual hydraulic reels are designed for operating hydraulic cylinders and tools. The reels can also be used for pneumatic applications. The reels are rated for 3,000 psi working pressure.
applications
- Hydraulic cylinders, motors, and tools
- Movable power source
features
- Heavy-duty brackets
- Adjustable guide arm for wall, floor, or truck mounting
- Independent, dual-swivel body
- Double-sealed, molded O-rings
- Four mounting holes
- Spring retractable
| Hose I.D. | 1/4 in |
| Hose Length | 40 ft |
| Pressure [Max] | 3000 psi |
| w/Hose | No |
| Inlet Port | 1/4 |
| Length | 19 in |
| Reel Drive | Open – Spring Driven |
| Compatible Fluids | Hydraulic Fluid for Cylinders or Tools |
| Height | 20 1/4 in |
| Temperature Rating [Max] | 210 °F |
| Width | 7 in |
| Inlet Port Type | NPTF |
| Hose OD | 0.5 in |
| Weight | 47.0 LB |
| EAN or UPC | 699567003502 |

