- 06B Chain
- Triple Strand
- 0.375 Chain Pitch
- Synergy Spring Clip Connecting (Master) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Chain Pitch | 0.375 in |
| Chain No. | 06B |
| Chain Type | British Standard |
| Roller Dia. | 1/4 in |
| Type | Connecting (Master) Link |
| No. of Strands Across | 3 |
| Material | Carbon Steel |
| Link Plates Thickness | 0.0511811 in |
| Duty | Standard-Duty |
| Link Type | Spring Clip |
| Pin Material | Carbon Steel |
| Pin Overall Length | 1.311024 in |
| Roller Width | 0.2251969 in |
| Pin Diameter | 0.1291339 in |
| Self-Lubricating | No |
| Link Plates Height | 0.3251969 in |
| Chain Series | 06B-1, 06B-2, 06B-3 |
| Weight | 0.01 LB |

