- 100 Chain
- Single Strand
- 1.250 Chain Pitch
- Hydro Service Standard Roller Link
applications
- Saltwater environments
- Meat and poultry processing plants
- Vegetable processing plants
- Seafood processing plants
- Beverage and bottling plants
- Washdown equipment
- Outdoor applications
features
- Excellent corrosion resistance
- Hexavalent chrome-free
- More than 30 times the corrosion protection compared with conventional surface treatments
- No hydrogen embrittlement failures
- More economical than stainless steel chain
- Same strength and working load values as standard carbon steel chain
- Can be applied to standard or adapted BS or ANSI chain
- All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces
| Pin Material | Zinc Plated |
| Pin Diameter | 0.3755906 in |
| Chain Type | ANSI |
| Material | Zinc Plated |
| Chain No. | 100 |
| Duty | Standard-Duty |
| Roller Dia. | 3/4 in |
| No. of Strands Across | 1 |
| Link Type | Standard |
| Pin Overall Length | 1.563 in |
| Link Plates Height | 1.187795 in |
| Roller Width | 0.7440945 in |
| Type | Roller Link |
| Chain Pitch | 1.25 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Self-Lubricating | No |
| Link Plates Thickness | 0.1598425 in |
| Weight | 0.3 LB |
| EAN or UPC | 6623900921356 |

