Skip to content Skip to navigation menu
Synergy™ Chain Link

120-2SYNOL

Synergy™ Chain Link
Item #101932660
  • #120
  • 2 Strand
  • Offset (Half) Link
Synergy™ Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #120
  • 2 Strand
  • Offset (Half) Link

features

  • Supplied virtually dry to the touch for easy installation, but should be lubricated in application
  • End-softened pins allow for quick and easy disassembly without damaging the chain
  • Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
  • Unique pin and bushing design extends wear life nearly six times longer than other chains
  • Enhanced fatigue and wear performance make it one of the most reliable chains on the market
Material Carbon Steel
Pin Overall Length 4.008 in
Chain Pitch 1.5 in
Chain No. 120
Roller Width 0.9933051 in
Duty Standard-Duty
Chain Type ANSI
No. of Strands Across 2
Pin Material Carbon Steel
Roller Dia. 0.8751951 in
Link Type Cotter Pin
Chain Series 120, 120-2, 120-3, 120-4, 120-6, 120-8
Link Plates Thickness 0.188976 in
Self-Lubricating No
Link Plates Height 1.425194 in
Pin Diameter 0.4374007 in
Type Offset (Half) Link
Weight 1.06 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison