- #140 Chain
- 1 Strand
- 1 3/4" Pitch
- Riveted
- Carbon Steel Material
| Chain Type | ANSI |
| Chain No. | 140 |
| Type | Roller Link |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Material | Carbon Steel |
| Roller Dia. | 1 in |
| Link Plates Height | 1.634 in |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.219 in |
| Link Type | Cotter Pin |
| No. of Strands Across | 1 |
| Chain Pitch | 1 3/4 in |
| Pin Diameter | 1/2 in |
| Pin Overall Length | 2.117 in |
| Roller Width | 1 in |
| Duty | Standard-Duty |
| Chain Construction | Riveted |
| Weight | 0.81 LB |
| EAN or UPC | 6623900527893 |

