- #160
- 1 Strand
- Self Lubricating Connecting (Master) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Chain Pitch | 2 in |
| Roller Dia. | 1.125195 in |
| Material | Nickel Plated |
| Self-Lubricating | Yes |
| Link Plates Thickness | 0.2499995 in |
| Roller Width | 1.242124 in |
| Pin Diameter | 0.5625973 in |
| Link Type | Cotter Pin |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Type | Connecting (Master) Link |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Pin Overall Length | 2.484247 in |
| Chain Type | ANSI, Maintenance Free |
| Link Plates Height | 1.899996 in |
| Chain No. | 160 |
| Pin Material | Carbon Steel |
| Weight | 1.31 LB |

