Skip to content Skip to navigation menu
Renold Jeffrey Chain24B 2SYNOOL

24B 2SYNOOL

Syno™ Chain Link
Item #101946274
  • 24B Chain
  • Double Strand
  • 1.5 Chain Pitch
  • Syno Cotter Pin Offset (Half) Link
Renold Jeffrey Chain24B 2SYNOOL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24B Chain
  • Double Strand
  • 1.5 Chain Pitch
  • Syno Cotter Pin Offset (Half) Link

features

  • Self-lubricated chain with food industry approved lubricant and roller coating
  • Dry-to-the-touch chain exterior that is completely lube-free
  • Improved electroless nickel plating on plates resists chipping and peeling
  • Revolutionary polymer bushing removes the need for chain to be lubricated
  • Heavy-duty polymer rollers are able to contend with high loads
  • Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
Link Plates Height 1.314961 in
Type Offset (Half) Link
No. of Strands Across 2
Duty Standard-Duty
Roller Width 1 in
Material Nickel Plated
Chain No. 24B
Pin Material Carbon Steel
Self-Lubricating Yes
Pin Overall Length 3.976378 in
Chain Type British Standard, Maintenance Free
Link Type Cotter Pin
Chain Series 24B-1, 24B-2, 24B-3
Link Plates Thickness 0.192126 in
Chain Pitch 1.5 in
Pin Diameter 0.5759843 in
Roller Dia. 1 in
Weight 1.38 LB
EAN or UPC 6623900927686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison