- 24B Chain
- Single Strand
- 1.5 Chain Pitch
- Syno Cotter Pin Connecting (Master) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Self-Lubricating | Yes |
| Material | Nickel Plated |
| Roller Width | 1 in |
| Chain No. | 24B |
| Type | Connecting (Master) Link |
| Pin Material | Carbon Steel |
| Link Type | Cotter Pin |
| Pin Diameter | 0.5759843 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.5 in |
| Duty | Standard-Duty |
| Roller Dia. | 1 in |
| Link Plates Thickness | 0.192126 in |
| Chain Series | 24B-1, 24B-2, 24B-3 |
| Link Plates Height | 1.314961 in |
| Pin Overall Length | 2.070866 in |
| Chain Type | British Standard, Maintenance Free |
| Weight | 0.58 LB |

