- 40 Chain
- Single Strand
- 0.5 Chain Pitch
- Hydro Service Standard Roller Link
applications
- Saltwater environments
- Meat and poultry processing plants
- Vegetable processing plants
- Seafood processing plants
- Beverage and bottling plants
- Washdown equipment
- Outdoor applications
features
- Excellent corrosion resistance
- Hexavalent chrome-free
- More than 30 times the corrosion protection compared with conventional surface treatments
- No hydrogen embrittlement failures
- More economical than stainless steel chain
- Same strength and working load values as standard carbon steel chain
- Can be applied to standard or adapted BS or ANSI chain
- All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces
| Pin Diameter | 0.1566929 in |
| Duty | Standard-Duty |
| Pin Overall Length | 0.646 in |
| Pin Material | Zinc Plated |
| Roller Dia. | 0.311811 in |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Chain Type | ANSI |
| Chain Pitch | 0.5 in |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Roller Width | 0.3090551 in |
| Link Type | Standard |
| Chain No. | 40 |
| Material | Zinc Plated |
| Type | Roller Link |
| Link Plates Thickness | 0.06102362 in |
| Link Plates Height | 0.4751969 in |
| Weight | 0.02 LB |

