- 40 Chain
- Straight - One Side
- 1 Hole
- Roller Link
- Riveted Construction
| Material | Stainless Steel |
| Hole Dia. | 0.141 in |
| Attachment | Straight - One Side |
| Type | Roller Link |
| Part Type | SA1 |
| Chain No. | 40 |
| Hole Height from Center of Roller or Pin | 0.5 in |
| Chain Pitch | 0.5 in |
| No. of Strands Across | 1 |
| No. of Holes | 1 |
| Chain Construction | Riveted |
| Weight | 0.022 LB |
| EAN or UPC | 6623900533337 |

