Skip to content Skip to navigation menu
Renold Jeffrey Chain50HSC ROLLER LK

50HSC ROLLER LK

Hydro-Service® Chain Link
Item #102158252
  • 50 Chain
  • Single Strand
  • 0.625 Chain Pitch
  • Hydro Service Standard Roller Link
Renold Jeffrey Chain50HSC ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain
  • Single Strand
  • 0.625 Chain Pitch
  • Hydro Service Standard Roller Link

applications

  • Saltwater environments
  • Meat and poultry processing plants
  • Vegetable processing plants
  • Seafood processing plants
  • Beverage and bottling plants
  • Washdown equipment
  • Outdoor applications

features

  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • More than 30 times the corrosion protection compared with conventional surface treatments
  • No hydrogen embrittlement failures
  • More economical than stainless steel chain
  • Same strength and working load values as standard carbon steel chain
  • Can be applied to standard or adapted BS or ANSI chain
  • All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces
Roller Dia. 0.4 in
Pin Overall Length 0.803 in
Chain Pitch 0.625 in
Link Plates Thickness 0.07992126 in
Pin Material Zinc Plated
Type Roller Link
Duty Standard-Duty
Chain Series 50, 50-2, 50-3, 50-4
Self-Lubricating No
Pin Diameter 0.2003937 in
Material Zinc Plated
Chain Type ANSI
Chain No. 50
Link Type Standard
Roller Width 0.3700787 in
No. of Strands Across 1
Link Plates Height 0.5940945 in
Weight 0.041 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison