- 50 Chain
- Bent - Two Sides - Wide Contour
- 1 Hole
- Connecting (Master) Link
- Carbon Steel Material
| Attachment | Bent - Both Sides - Wide Contour |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hole Dia. | 0.205 in |
| Chain Pitch | 0.625 in |
| Hole Height from Center of Roller or Pin | 0.625 in |
| Chain No. | 50 |
| No. of Holes | 1 |
| Part Type | WK1 |
| Chain Construction | N/A |
| Type | Connecting (Master) Link |
| Weight | 0.07 LB |
| EAN or UPC | 6623900535744 |

