Heavy Series chains incorporate the usual Renold performance-enhancing features including solid bushings, ball drifted plate holes, shot peening, and optimum interference fits. The gearing dimensions of Heavy Series chain are identical to our standard ANSI single-strand chains and will run on standard sprockets. The larger transverse pitch of double- and triple-strand chains with heavy-duty side plates (H or HV Series) require special sprockets.
features
Made in accordance with ANSI B29.1 standards
Designed and built to provide maximum strength and wear life
Solid, cold forged bushings
Solid rollers
Wide waist link plates
Anticollapse bushing design
Rated Working Load
3750 lbs
Material
Carbon Steel
Link Plates Height
0.691 in
Roller Width
1/2 in
Roller Dia.
0.469 in
Duty
Heavy Series
Chain Series
60, 60-2, 60-3, 60-4, 60-6, 60-8
Self-Lubricating
No
Chain No.
60
Pins & Rollers
Standard
Pin Overall Length
2.243 in
Package Type
10 Foot Box
Chain Construction
Cottered
No. of Strands Across
2
Pin Material
Carbon Steel
Chain Pitch
0.75 in
Side Bow
No
Chain Type
ANSI
Pin Diameter
0.234 in
Link Plates Thickness
1/8 in
Weight
2.41 LB
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back