Skip to content Skip to navigation menu
Synergy™ Chain Link

80-3SYNCL

Synergy™ Chain Link
Item #101945021
  • 80 Chain
  • Triple Strand
  • 1 Chain Pitch
  • Synergy Cotter Pin Connecting (Master) Link
Synergy™ Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain
  • Triple Strand
  • 1 Chain Pitch
  • Synergy Cotter Pin Connecting (Master) Link

features

  • Supplied virtually dry to the touch for easy installation, but should be lubricated in application
  • End-softened pins allow for quick and easy disassembly without damaging the chain
  • Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
  • Unique pin and bushing design extends wear life nearly six times longer than other chains
  • Enhanced fatigue and wear performance make it one of the most reliable chains on the market
Link Type Cotter Pin
Chain Type ANSI
No. of Strands Across 3
Pin Material Carbon Steel
Chain Pitch 1 in
Self-Lubricating No
Link Plates Thickness 0.1279528 in
Chain Series 80, 80-2, 80-3, 80-4, 80-6, 80-8
Link Plates Height 0.95 in
Type Connecting (Master) Link
Duty Standard-Duty
Roller Dia. 0.6251969 in
Pin Diameter 0.3125984 in
Roller Width 0.6200787 in
Chain No. 80
Material Carbon Steel
Pin Overall Length 3.590551 in
Weight 0.392 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison