- 80 Chain
- 2 Bent Lugs - One Side
- 1 Hole
- Connecting (Master) Link
- Carbon Steel Material
| Attachment | 2 Bent Lugs - One Side |
| Hole Dia. | 0.265 in |
| Hole Height from Center of Roller or Pin | 1 in |
| Chain No. | 80 |
| Part Type | AA1 |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| No. of Holes | 1 |
| Chain Construction | N/A |
| Material | Carbon Steel |
| Type | Connecting (Master) Link |
| Weight | 0.19 LB |
| EAN or UPC | 6623900539605 |

