- 80 Chain
- 2 Bent Lugs - Two Sides
- 1 Hole
- Connecting (Master) Link
- Carbon Steel Material
| Type | Connecting (Master) Link |
| No. of Holes | 1 |
| Part Type | KK1 |
| Chain Pitch | 1 in |
| Material | Carbon Steel |
| Attachment | 2 Bent Lugs - Both Sides |
| Chain Construction | N/A |
| Chain No. | 80 |
| Hole Dia. | 0.265 in |
| No. of Strands Across | 1 |
| Hole Height from Center of Roller or Pin | 1 in |
| Weight | 0.245 LB |
| EAN or UPC | 6623900540120 |

