Skip to content Skip to navigation menu
Renold Jeffrey Chain80SS SK1ROLLER LK

80SS SK1ROLLER LK

SK1 Roller Link
Item #105764120
  • 80 Chain
  • Straight - Two Sides
  • 1 Hole
  • Roller Link
  • Riveted Construction
  • Stainless Steel Material
+ Show More + Show Less
Renold Jeffrey Chain80SS SK1ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain
  • Straight - Two Sides
  • 1 Hole
  • Roller Link
  • Riveted Construction
Material Stainless Steel
Attachment Straight - Both Sides
Chain Pitch 1 in
Hole Height from Center of Roller or Pin 0.969 in
Type Roller Link
Chain Construction Riveted
Chain No. 80
No. of Holes 1
No. of Strands Across 1
Part Type SK1
Hole Dia. 0.265 in
Weight 0.21 LB
EAN or UPC 6623900541073
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison